Menu Search
Splices, Low Voltage Splice Kit, Compression, Single Conductor Cable

THOMAS & BETTS #RRK-300

Splice Kit, Compression, Single Conductor Cable

SKU #78378674613
Manufacturer Series: RRK
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Splice Kit
Insulating Material: Rubber
Connector - included: Compression Ctr
Conductor Min: 300 MCM
Conductor Max: 300 MCM
Conductor Material: Copper/Aluminum
Contents: Flood-Seal 7.50 inL Cover, Aluminum Compression Connector, Dies 840,TX,76,249,11A

Splices, Low Voltage: Type - Splice Kit; Insulating Material - Rubber; Connector - included - Compression Ctr; Conductor Min - 300 MCM; Conductor Max - 300 MCM; Conductor Material - CU/AL; Contents - Flood-Seal 7.50 inL Cover, Aluminum Compression Connector, Dies 840,TX,76,249,11A; Additional Information - Connector Length Max: 4.50 in; Manufacturer Series - RRK

Additional Info: Connector Length Max: 4.50 in