Menu Search
Search
TE CONNECTIVITY #GELWRAP-50/20-600-NSTAR

GelWrap Splice Insulating Kit, Gel Coated Thermoplastic Elastomer, Single Conductor, 600V

SKU # 78535391203 Manufacturer Series: 50/20
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Splice Insulating Kit
Cable Configuration: Single Conductor
Insulating Material: Gel Coated Thermoplastic Elastomer
Conductor Min: 250 MCM
Conductor Max: 750 MCM
Outside Diameter Range: 0.8 to 1.5 in. (20 to 38mm)
Voltage: 600V
Application Rating: Direct Burial
Contents: Locking Sleeve, 24.00 in. Length, PowerGel Silicone Sealant

Splices, Low Voltage: Type - Splice Insulating Kit; Cable Configuration - Single Conductor; Insulating Material - Gel Coated Thermoplastic Elastomer; Conductor Min - 250 MCM; Conductor Max - 750 MCM; OD Range - in - 0.80-1.50"; OD Range - mm - 20.0-38.0 mm; Voltage - 600V; Application Rating - Direct Burial; Contents - Locking Sleeve, 24.00" Length, PowerGel Silicone Sealant; Additional Information - Connector Length or Damaged Jacket Max: 18.00"; Manufacturer Series - GelWrap-50/20

Additional Info: Connector Length or Damaged Jacket Max: 18.00"