Menu Search
IDEAL #30-C1616N

Inline Splice, Single Conductor, 600V

SKU # 78325074226 Manufacturer Series: SLK
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: In-Line Splice
Cable Configuration: Single Conductor
Connector - included: Crimp Ctr
Conductor Min: 14 AWG
Conductor Max: 6 AWG
Conductor Material: Copper/Aluminum
Voltage: 600V

Splices, Low Voltage: Type - Inline Splice; Cable Configuration - Single Conductor; Connector - included - Crimp Ctr; Conductor Min - 14 AWG; Conductor Max - 6 AWG; Conductor Material - CU/AL; Voltage - 600V; Additional Information - Inline Breakaway, Non-Fused, 1 Wire Line Side, 1 Wire Load Side, Current: 30A, Color: Bright Orange, Application: Roadway, Street-Outdoor Lighting, Parking Lot and Area Lighting; Manufacturer Series - SLK

Additional Info: Inline Breakaway, Non-Fused, 1 Wire Line Side, 1 Wire Load Side, Current: 30A, Color: Bright Orange, Application: Roadway, Street-Outdoor Lighting, Parking Lot and Area Lighting