Menu Search
Search
IDEAL #30-C1616D

Dual Inline Splice, Single Conductor, 600V

SKU # 78325074500
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Dual Inline Splice
Cable Configuration: Single Conductor
Connector - included: Crimp Ctr
Conductor Min: 14 AWG
Conductor Max: 6 AWG
Conductor Material: Copper/Aluminum
Voltage: 600V

Additional Info: Inline Breakaway, Fused, 1 Wire Line Side, 1 Wire Load Side, Current: 30A, Fuse Housing: Polypropylene, Color: Bright Orange, Application: Roadway, Street-Outdoor Lighting, Parking Lot and Area Lighting

Warning – California Prop 65

WARNING: Cancer -  www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.