IDEAL #30-S2222N

Breakaway, Y-Tap, Non-Fused, 2 Wire Line/Load Side

SKU: 78325074328
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Y-Tap Splice
Cable Configuration: Single Conductor
Connector - included: Set-Screw Ctr
Conductor Min: 14 AWG
Conductor Max: 2 AWG
Conductor Material: Copper/Aluminum
Voltage: 600V
Manufacturer Series: SLK
Description
Splices, Low Voltage: Type - Y-Tap Splice; Cable Configuration - Single Conductor; Connector - included - Set-Screw Ctr; Conductor Min - 14 AWG; Conductor Max - 2 AWG; Conductor Material - CU/AL; Voltage - 600V; Additional Information - Y-Tap Breakaway, Non-Fused, 2 Wire Line Side, 2 Wire Load Side, Current: 30A, Color: Bright Orange, Application: Roadway, Street-Outdoor Lighting, Parking Lot and Area Lighting; Manufacturer Series - SLK
Additional Info: Y-Tap Breakaway, Non-Fused, 2 Wire Line Side, 2 Wire Load Side, Current: 30A, Color: Bright Orange, Application: Roadway, Street-Outdoor Lighting, Parking Lot and Area Lighting