Menu Search
Search
IDEAL #30-C2226

Breakaway, Y-Tap, 2 Wire Line/Load Side

SKU # 78325074502
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Y-Tap Splice
Cable Configuration: Single Conductor
Connector - included: Crimp Ctr
Conductor Min: 8 AWG (Line), 14 AWG (Load)
Conductor Max: 6 AWG (Line), 10 AWG (Load)
Conductor Material: Copper/Aluminum
Voltage: 600V

Additional Info: Y-Tap Breakaway, Fused, 2 Wire Line Side, 2 Wire Load Side, Current: 30A, Fuse Housing: Polypropylene, Color: Bright Orange, Application: Roadway, Street-Outdoor Lighting, Parking Lot and Area Lighting

Warning – California Prop 65

WARNING: Cancer -  www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.