Menu Search

IDEAL #30-S2212N

Breakaway, Y-Tap, 2 Wire Line/1 Wire Load Side

SKU #78325074322
Manufacturer Series: SLK
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Y-Tap Splice
Cable Configuration: Single Conductor
Connector - included: Set-Screw Ctr
Conductor Min: 14 AWG
Conductor Max: 2 AWG
Conductor Material: Copper/Aluminum
Voltage: 600V

Splices, Low Voltage: Type - Y-Tap Splice; Cable Configuration - Single Conductor; Connector - included - Set-Screw Ctr; Conductor Min - 14 AWG; Conductor Max - 2 AWG; Conductor Material - CU/AL; Voltage - 600V; Additional Information - Y-Tap Breakaway, Non-Fused, 2 Wire Line Side, 1 Wire Load Side, Current: 30A, Color: Bright Orange, Application: Roadway, Street-Outdoor Lighting, Parking Lot and Area Lighting; Manufacturer Series - SLK

Additional Info: Y-Tap Breakaway, Non-Fused, 2 Wire Line Side, 1 Wire Load Side, Current: 30A, Color: Bright Orange, Application: Roadway, Street-Outdoor Lighting, Parking Lot and Area Lighting