Menu Search
Splices, Low Voltage Insulated Splice and Connector Kit, Heat Shrink, Single Conductor, 600V
ENGINEERED PRODUCTS CO #DRBSK

Insulated Splice and Connector Kit, Heat Shrink, Single Conductor, 600V

SKU # 78032111499 Manufacturer Series: DRBSK
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Insulated Splice and Connector Kit
Cable Configuration: Single Conductor
Insulating Material: Heat Shrink
Connector - included: Set-Screw Ctr
Conductor Min: 8 AWG
Conductor Max: 4 AWG
Conductor Material: Copper/Aluminum
Voltage: 600V
Application Rating: Direct Burial
Contents: (2) Heat Shrink Sleeves, (1) Splice Connector

Splices, Low Voltage: Type - Insulated Splice and Connector Kit; Cable Configuration - Single Conductor; Insulating Material - Heat Shrink; Connector - included - Set-Screw Ctr; Conductor Min - 8 AWG; Conductor Max - 4 AWG; Conductor Material - CU/AL; Voltage - 600V; Application Rating - Direct Burial; Contents - (2) Heat Shrink Sleeves, (1) Splice Connector; Manufacturer Series - DRBSK