Menu Search
Splices, Low Voltage Insulated Splice and Connector Kit, Heat Shrink, Multi-Conductor UF, 600V

ENGINEERED PRODUCTS CO #UFC2B

Insulated Splice and Connector Kit, Heat Shrink, Multi-Conductor UF, 600V

SKU #78032110711
Manufacturer Series: UFC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Insulated Splice and Connector Kit
Cable Configuration: Multi-Conductor UF
Insulating Material: Heat Shrink
Connector - included: Set-Screw Ctr
Conductor Min: 14 AWG
Conductor Max: 8 AWG
Voltage: 600V
Application Rating: Direct Burial
Contents: Heat Shrink Sleeve, 3C UF-B Splice Connector
Packaging: 6/Pack, 24/Case

Splices, Low Voltage: Type - Insulated Splice and Connector Kit; Cable Configuration - Multi-Conductor UF; Insulating Material - Heat Shrink; Connector - included - Set-Screw Ctr; Conductor Min - 14 AWG; Conductor Max - 8 AWG; Voltage - 600V; Application Rating - Direct Burial; Contents - Heat Shrink Sleeve, 3C UF-B Splice Connector; Packaging - 6/Pack, 24/Case; Additional Information - UF Cable Range 14/3 to 8/3 w/o Ground; Manufacturer Series - UFC

Additional Info: UF Cable Range 14/3 to 8/3 w/o Ground