Menu Search
Splices, Low Voltage Inline Splice, Single Conductor, 600V

BUCHANAN ELECTRICAL PRODUCTS #20-LC

Inline Splice, Single Conductor, 600V

SKU #78178900264
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: In-Line Splice
Cable Configuration: Single Conductor
Connector - included: Crimp Ctr
Conductor Min: 4 AWG
Conductor Max: 2 AWG
Conductor Material: Copper
Outside Diameter Range: 0.12 - 0.43 in. (3 - 10.9mm)
Voltage: 600V

Splices, Low Voltage: Type - Inline Splice; Cable Configuration - Single Conductor; Connector - included - Crimp Ctr; Conductor Min - 4 AWG; Conductor Max - 2 AWG; Conductor Material - CU; OD Range - in - 0.12-0.43 in.; OD Range - mm - 3.0-10.9 mm; Voltage - 600V; Additional Information - Inline Breakaway, Non-Fused, Current: 30A, Application: Street-Outdoor Lights

Additional Info: Inline Breakaway, Non-Fused, Current: 30A, Application: Street-Outdoor Lights