Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
ABB INSTALLATION PRODUCTS #RRK-2

Thomas and Betts Insulated Splice and Connector Kit, Molded Rubber, Single Conductor, 600V

SKU # 78502340151 Manufacturer Series: RRK
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Insulated Splice and Connector Kit
Cable Configuration: Single Conductor
Insulating Material: Molded Rubber
Connector - included: Compression Ctr
Conductor Min: 2 AWG
Conductor Max: 2 AWG
Voltage: 600V
Application Rating: Direct Burial
Contents: Flood-Seal 5.50 in.L Cover, Radiating Rib 3.00 in.L Connector

Splices, Low Voltage: Type - Insulated Splice and Connector Kit; Cable Configuration - Single Conductor; Insulating Material - Molded Rubber; Connector - included - Compression Ctr; Conductor Min - 2 AWG; Conductor Max - 2 AWG; Voltage - 600V; Application Rating - Direct Burial; Contents - Flood-Seal 5.50"L Cover, Radiating Rib 3.00"L Connector; Additional Information - Installing Die: 5/8". Connector Accomodates: #2 Stranded, Compressed, or Compact Wire; Manufacturer Series - RRK

Additional Info: Installing Die: 5/8". Connector Accomodates: #2 Stranded, Compressed, or Compact Wire