Menu Search
3M #8426-11

Splice Insulating Kit; Cold Shrink; 1C; 1000V; 2/0 AWG to 250 MCM; 11 in. Length

SKU # 05400734458
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cold Shrink Connector Insulators
Cable Configuration: Single Conductor
Insulating Material: Cold Shrink
Conductor Min: 2/0 AWG
Conductor Max: 250 MCM
Conductor Material: Copper/Aluminum
Outside Diameter Range: 0.55 to 1.18 in. (13.9 to 30.1mm)
Voltage: 1000V
Application Rating: Direct Burial
Contents: Insulating Sleeve, 11 in. Length
Packaging: 1/Pack, 10/Case