3M #85-12

Scotchcast™ Multi-Mold Resin Splice Kit, - 2/0 AWG, Single/Multi-Conductor Configuration, 1000V, Resin

SKU: 05400711847
Manufacturer Series: 85
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Splice Insulating Kit
Cable Configuration: Single or Multi-Conductor
Insulating Material: Resin
Conductor Max: 2/0 AWG
Voltage: 1000V
Application Rating: Direct Burial
Contents: Mold, Sealing Mastic, Resin, Adhesive Film Strip
Packaging: 1/Pack, 10/Case
Manufacturer Series: Scotchcast 85
Description
Splices, Low Voltage: Type - Splice Insulating Kit; Cable Configuration - Single or Multi-Conductor; Insulating Material - Resin; Conductor Max - 2/0 AWG; Voltage - 1000V; Application Rating - Direct Burial; Contents - Mold, Sealing Mastic, Resin, Adhesive Film Strip; Packaging - 1/Pack, 10/Case; Additional Information - Conductor Max: w/Split Bolt 1 AWG, w/Compression H or C Tap 2/0 AWG; Manufacturer Series - Scotchcast 85
Additional Info: Conductor Max: w/Split Bolt 1 AWG, w/Compression H or C Tap 2/0 AWG