Menu Search
Splices, Low Voltage In-Line Splice Kit, Multi-Conductor Control Configuration, 0.25-0.63 in., 1000V, Resin
3M #72-N1

Scotchcast™ In-Line Splice Kit, Multi-Conductor Control Configuration, 0.25-0.63 in., 1000V, Resin

SKU # 05400710623 Manufacturer Series: 72-N
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Splice Insulating Kit
Cable Configuration: Multi-Conductor Control
Insulating Material: Resin
Outside Diameter Range: 0.25 to 0.63 in. (6 to 16mm)
Voltage: 1000V
Application Rating: Direct Burial
Contents: Mold, Resin
Packaging: 1/Pack, 10/Case

Splices, Low Voltage: Type - Splice Insulating Kit; Cable Configuration - Multi-Conductor Control; Insulating Material - Resin; OD Range - in - 0.25-0.63"; OD Range - mm - 6.0-16.0 mm; Voltage - 1000V; Application Rating - Direct Burial; Contents - Mold, Resin; Packaging - 1/Pack, 10/Case; Additional Information - For Unshielded Cable. Use with Insulated Butt Connectors; Manufacturer Series - Scotchcast 72-N

Additional Info: For Unshielded Cable. Use with Insulated Butt Connectors