Menu Search
3M #8429-9

Connector Insulator, 900 - 1000 MCM, CU/AL Conductor, Single Conductor Configuration, 1.27-2.67 in., 1000V

SKU # 05400709931 Manufacturer Series: 8420
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Splice Insulating Kit
Cable Configuration: Single Conductor
Insulating Material: Cold Shrink
Conductor Min: 900 MCM
Conductor Max: 1000 MCM
Outside Diameter Range: 1.27 to 2.67 in. (32.2 to 67.8mm)
Voltage: 1000V
Application Rating: Direct Burial
Contents: Insulating Sleeve, 9.00 in. Length
Packaging: 1/Pack, 10/Case

Additional Info: Connector Length Max: 5.00"