Menu Search
Splices, Low Voltage Connector Insulator, 900 - 1000 MCM, CU/AL Conductor, Single Conductor Configuration, 1.27-2.67 in.

3M #8429-12

Connector Insulator, 900 - 1000 MCM, CU/AL Conductor, Single Conductor Configuration, 1.27-2.67 in.

SKU #05400742389
Manufacturer Series: 8420
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Splice Insulating Kit
Cable Configuration: Single Conductor
Insulating Material: Cold Shrink
Conductor Min: 900 MCM
Conductor Max: 1000 MCM
Outside Diameter Range: 1.27 - 2.67 in.
OD Range - mm: 32.2 - 67.8mm
Voltage: 1000V
Application Rating: Direct Burial
Contents: Insulating Sleeve, 12.00 in. Length
Packaging: 1/Pack, 10/Case

Additional Info: Connector Length Max: 8.00"