3M #BB4X24-8882/HIGHGEL

Closure Kit, Compression, Direct Burial, 1/Case

SKU: 05111514663
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Closure Kit
Application Rating: Direct Burial
Contents: Splice Capacity: 200-Pair 3M Scotchlok Connector, 400-Pair 3M Ms2 Splicing Module, 4 in. End Cap, One Port In, Two Ports Out
Packaging: 1/Case
Manufacturer Series: Better Buried
Splices, Low Voltage: Type - Closure Kit; Application Rating - Direct Burial; Contents - Splice Capacity: 200-Pair 3M™ Scotchlok™ Connector, 400-Pair 3M™ Ms2™ Splicing Module, 4" End Cap, One Port In, Two Ports Out; Packaging - 1/Case; Additional Information - 4" Diameter By 24" Closure Length; Manufacturer Series - Better Buried
Additional Info: 4" Diameter By 24" Closure Length