Menu Search
Splices, 5-8 kV Standard Splice Insulating Kit Single Conductor, Inline

3M #82-A3N

Scotchcast™ Standard Splice Insulating Kit Single Conductor, Inline

SKU #05112861343
Manufacturer Series: 82-A
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Standard Splice Insulating Kit
Cable Configuration: Single Conductor
Cable Type: Non-Shielded Power
Voltage: 5-8kV
Insulating Material: Resin
Conductor Min: 3/0 AWG
Conductor Max: 400 MCM
Cable Outside Diameter Max: 1.56 in. Max
Cable O.D. - mm: 40mm Max
Application Rating: Direct Burial
Contents: Resin & Tape
Connector Required: Crimp Sleeve
Packaging: 1/Pack

Splices, 5-8 kV: Type - Standard Splice Insulating Kit; Cable Configuration - Single Conductor, Inline; Cable Type - Non-Shielded Power; Voltage - 5-8kV; Insulating Material - Resin; Conductor Min - 3/0 AWG; Conductor Max - 400 MCM; Cable O.D. - in - 1.56" Max; Cable O.D. - mm - 40.0 mm Max; Application Rating - Direct Burial; Contents - Resin and Tape, For One Splice; Connector Required - Crimp Sleeve, Max OD: 1.000"25mm; Packaging - 1/Pack, 10/Case; Additional Information - Application: 5-8kV Nonshielded Wet or Dry Cable, 1kV Single or Multi-Conductor Cable; Manufacturer Series - Scotchcast™ 82-A