Menu Search
Splices, 5-8 kV Splice Kit, 5-8kV, 10 -2 AWG, Single Conductor Configuration, Non-Shielded Power Cable

3M #82-A

Scotchcast™ Splice Kit, 5-8kV, 10 -2 AWG, Single Conductor Configuration, Non-Shielded Power Cable

SKU #05400725016
Manufacturer Series: 82-A
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Standard Splice Insulating Kit
Cable Configuration: Single Conductor, Inline
Cable Type: Non-Shielded Power
Voltage: 5-8kV
Insulating Material: Resin
Conductor Min: 10 AWG
Conductor Max: 2 AWG
Cable Outside Diameter Max: 0.75 in. Max
Cable O.D. - mm: 19mm Max
Application Rating: Direct Burial
Contents: Resin & Tape, For One Splice
Connector Required: Crimp Sleeve, Max OD: 0.406 in.(10mm)
Packaging: 1/Pack, 10/Case

Splices, 5-8 kV: Type - Standard Splice Insulating Kit; Cable Configuration - Single Conductor, Inline; Cable Type - Non-Shielded Power; Voltage - 5-8kV; Insulating Material - Resin; Conductor Min - 10 AWG; Conductor Max - 2 AWG; Cable O.D. - in - 0.75" Max; Cable O.D. - mm - 19.0 mm Max; Application Rating - Direct Burial; Contents - Resin & Tape, For One Splice; Connector Required - Crimp Sleeve, Max OD: 0.406"(10mm); Packaging - 1/Pack, 10/Case; Additional Information - Application: 5-8kV Nonshielded Wet or Dry Cable, 1kV Single or Multi-Conductor Cable; Manufacturer Series - Scotchcast 82-A

Additional Info: Application: 5-8kV Nonshielded Wet or Dry Cable, 1kV Single or Multi-Conductor Cable