3M #5468A

Splice Kit, 350 MCM - 1000 MCM, Concentric Neutral Power Cable, 35kV, Cold Shrink

SKU: 05400743062
Manufacturer Series: QS-III 5468A
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Standard Splice Insulating Kit
Cable Configuration: Single Conductor, Inline
Cable Type: Concentric Neutral Power
Voltage: 35kV
Material: Cold Shrink
Conductor Min: 350 MCM
Conductor Max: 1000 MCM
Insulation O.D. - in: 1.24-2.07"
Insulation O.D. - mm: 31.5-52.6 mm
Application Rating: Direct Burial
Contents: Cold Shrink Insulator, Rubber Jacketing, For One Splice
Connector Required: Crimp Sleeve, 10000/20000 Series
Packaging: 1/Pack
Manufacturer Series: QS-III 5468A
Description
Splices, 35 kV: Type - Standard Splice Insulating Kit; Cable Configuration - Single Conductor, Inline; Cable Type - Concentric Neutral Power; Voltage - 35kV; Material - Cold Shrink; Conductor Min - 350 MCM; Conductor Max - 1000 MCM; Insulation O.D. - in - 1.24-2.07"; Insulation O.D. - mm - 31.5-52.6 mm; Application Rating - Direct Burial; Contents - Cold Shrink Insulator, Rubber Jacketing, For One Splice; Connector Required - Crimp Sleeve, 10000/20000 Series; Packaging - 1/Pack; Additional Information - Application: JCN or CN Cable; Manufacturer Series - QS-III 5468A
Additional Info: Application: JCN or CN Cable