Menu Search
Search
3M #CI-750

Splice Connector, 1 Conductor, AL/CU Cable, 35 kV

SKU # 05400725651 Manufacturer Series: Series CI
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Splice Connector
Cable Configuration: 1 Conductor
Cable Type: AL/CU
Voltage: 35kV
Material: Tin-plated Aluminum
Conductor Max: 750 MCM Str
Insulation Outside Diameter: 1.59 in.
Packaging: 10/Case

The 3M™ aluminum connectors CI series are for splicing applications on aluminum or copper cable conductors. The CI series aluminum connectors are specially designed for use with 3M™ Pre-molded power cable splice bodies QS, QS-II and QS-III . Each connecto