Menu Search
Splices, 25-28 kV Joint, Power Cable, 25kV, 1/0 AWG
THOMAS & BETTS #25PCJ1G1230

Joint, Power Cable, 25kV, 1/0 AWG

SKU # 78378665173 Manufacturer Series: PCJ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: In-Line Splice
Cable Type: URD or Shielded
Voltage: 25kV
Material: Molded Rubber, 1-Piece
Connector - included: Included - Compression, Power Cable Joint, CU/AL CU/CU
Conductor Min: 1
Conductor Max: 1
Insulation Outside Diameter: 0.76 to 0.95 in.