Menu Search
Splices, 25-28 kV Insulated Standard Splice and Connector Kit Single Conductor, Inline
THOMAS & BETTS #15PCJ1F1240

Insulated Standard Splice and Connector Kit Single Conductor, Inline

SKU # 78378664979 Manufacturer Series: PCJ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Insulated Standard Splice and Connector Kit
Cable Configuration: Single Conductor, Inline
Cable Type: Concentric Neutral Power
Voltage: 15kV
Material: Molded Rubber
Connector - included: Crimp Sleeve CU/AL
Conductor Min: 1/0 AWG
Conductor Max: 1/0 AWG
Insulation Outside Diameter: 0.64 to 0.82 in. (16.3 to 21mm)
Application Rating: Direct Burial
Contents: Molded Rubber Insulator, Connector, For One Splice
Packaging: 1/Pack

Splices, 25-28 kV: Type - Insulated Standard Splice and Connector Kit; Cable Configuration - Single Conductor, Inline; Cable Type - Concentric Neutral Power; Voltage - 15kV; Material - Molded Rubber; Connector - included - Crimp Sleeve CU/AL; Conductor Min - 1/0 AWG; Conductor Max - 1/0 AWG; Insulation O.D. - in - 0.64-0.82"; Insulation O.D. - mm - 16.3-21.0 mm; Application Rating - Direct Burial; Contents - Molded Rubber Insulator, Connector, For One Splice; Packaging - 1/Pack; Additional Information - Additional Conductor Size: 2/0 Compact or Solid. Conductor Application: AL to AL or AL to CU (not for CU to CU); Manufacturer Series - PCJ

Additional Info: Additional Conductor Size: 2/0 Compact or Solid. Conductor Application: AL to AL or AL to CU (not for CU to CU)