Menu Search
Splices, 25-28 kV Inline Splice Single Conductor, Inline

TE CONNECTIVITY #HVS-2522S-DQ

Inline Splice Single Conductor, Inline

SKU #78535395406
Manufacturer Series: HVS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: In-Line Splice
Cable Configuration: Single Conductor, Inline
Cable Type: Shielded Power
Voltage: 25kV
Material: Heat Shrink
Insulation O.D. - in: 1.05 - 1.68 in.
Insulation O.D. - mm: 26.7 - 42.7mm
Contents: Ground Clamp, Ground Braid, and Shielding Mesh

TE Connectivity (TE) Raychem heat-shrinkable shielded power cable splices are pre-engineered to offer a compact, low-profile installation with a minimum diameter buildup.

Additional Info: Heat Shrink Technology with Plastic Insulator