Menu Search
Splices, 25-28 kV Inline Splice Single Conductor, Inline

TE CONNECTIVITY #CSJA-2822-EG2B-M6S-DQ-

Inline Splice Single Conductor, Inline

SKU #78535398247
Manufacturer Series: CSJA
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: In-Line Splice
Cable Configuration: Single Conductor, Inline
Cable Type: Shielded Power
Voltage: 28kV
Material: Silicone Rubber, 1-Piece
Connector - included: Included - Mechanical Shear Bolt, AL
Conductor Min: 1 AWG
Conductor Max: 500 MCM
Insulation Outside Diameter: 0.87 - 1.4 in.
Insulation O.D. - mm: 22 - 35mm

Splices, 25-28 kV: Type - Inline Splice; Cable Configuration - Single Conductor, Inline; Cable Type - Shielded Power; Voltage - 28kV; Material - Silicone Rubber, 1-Piece; Connector - included - Included - Mechanical Shear Bolt, AL; Conductor Min - 1 AWG; Conductor Max - 500 MCM; Insulation O.D. - in - 0.87-1.40 in.; Insulation O.D. - mm - 22.0-35.0 mm; Additional Information - Conductor Diameter: 0.332 - 0.813 in.; Manufacturer Series - CSJA

Additional Info: Conductor Diameter: 0.332 - 0.813 in.