You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
TE CONNECTIVITY #HVS-T-2584E-M7-DQ

In-Line Splice Kit, 25kV, Heat Shrink

SKU # 78535398371 Manufacturer Series: HVS-T
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: In-Line Splice
Cable Type: Shielded Power
Voltage: 25kV
Material: Heat Shrink
Insulation Outside Diameter: 1.5 to 1.9 in. (38.1 to 48.3) Plastic, 1.5 to 1.7 in. (38.1 to 43.2mm) PILC

TE Connectivity (TE) Raychem HVS-T trifurcating transition splices greatly reduce the complexity of splicing one 3/C PILC cable to three 1/C polymeric cables. By converting the PILC cable to a polymeric equivalent, the splices eliminate compound filling and difficult lead wiping which lets you get on and off the job site quickly. Heat-shrink components help to eliminate lead sleeve failures by replacing lead sleeves and wipes that can crack due to corrosion or cable flexing.