Menu Search
Search
TE CONNECTIVITY #CSJA-2822-PSEG

In-Line Cold Shrinkable Joint, Single Conductor, Inline, Shielded Power, 28kV, Cold Shrink

SKU # 40143398969 Manufacturer Series: CSJA
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: In-Line Splice
Cable Configuration: Single Conductor, Inline
Cable Type: Shielded Power
Voltage: 28kV
Material: Cold Shrink
Connector - included: Not Included
Conductor Min: 1 AWG
Conductor Max: 500 MCM
Insulation Outside Diameter: 0.87 to 1.4 in. (22.1 to 38mm)
Packaging: 1/Pack

TE Connectivity's All-in-One CSJA cold shrinkable joint for 15 kV through 35 kV is designed to splice tape shield, wire shield, LC shield, Unshielded, JCN and flat strap shielded cables. The silicone rubber body provides high dielectric strength, high tea