Menu Search
Splices, 15 kV Insulated Standard Splice and Connector Kit Single Conductor, Inline

THOMAS & BETTS #15PCJ1G1230

Insulated Standard Splice and Connector Kit Single Conductor, Inline

SKU #78378663724
Manufacturer Series: PCJ
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Insulated Standard Splice and Connector Kit
Cable Configuration: Single Conductor, Inline
Cable Type: Concentric Neutral Power
Voltage: 15kV
Insulating Material: Molded Rubber
Connector - included: Crimp Sleeve CU/AL
Conductor Min: 1 AWG
Conductor Max: 1 AWG
Insulation Outside Diameter: 0.76 - 0.95 in.
Insulation O.D. - mm: 19.3 - 24.1mm
Application Rating: Direct Burial
Contents: Molded Rubber Insulator, Connector, For One Splice
Packaging: 1/Pack

Additional Info: Conductor Listing: 1 Strand/Compr, 1/0 Compact/Solid. AL to AL or AL to CU (not for CU to CU)