THOMAS & BETTS #15PCJ1G1220

Insulated Standard Splice and Connector Kit Single Conductor, Inline

SKU: 78378662041
Manufacturer Series: PCJ
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Insulated Standard Splice and Connector Kit
Cable Configuration: Single Conductor, Inline
Cable Type: Concentric Neutral Power
Voltage: 15kV
Insulating Material: Molded Rubber
Connector - included: Crimp Sleeve CU/AL
Conductor Min: 2 AWG
Conductor Max: 2 AWG
Insulation O.D. - in: 0.76-0.95"
Insulation O.D. - mm: 19.3-24.1 mm
Application Rating: Direct Burial
Contents: Molded Rubber Insulator, Connector, For One Splice
Packaging: 1/Pack
Description
Splices, 15 kV: Type - Insulated Standard Splice and Connector Kit; Cable Configuration - Single Conductor, Inline; Cable Type - Concentric Neutral Power; Voltage - 15kV; Insulating Material - Molded Rubber; Connector - included - Crimp Sleeve CU/AL; Conductor Min - 2 AWG; Conductor Max - 2 AWG; Insulation O.D. - in - 0.76-0.95"; Insulation O.D. - mm - 19.3-24.1 mm; Application Rating - Direct Burial; Contents - Molded Rubber Insulator, Connector, For One Splice; Packaging - 1/Pack; Additional Information - Conductor Listing: 2 Strand/Compr, 1 Compact/Solid. AL to AL/AL to CU (not for CU to CU); Manufacturer Series - PCJ
Additional Info: Conductor Listing: 2 Strand/Compr, 1 Compact/Solid. AL to AL/AL to CU (not for CU to CU)