Menu Search
Search
TE CONNECTIVITY #CL7586-000

Insulating Splice Kit, 500 MCM - 750 MCM, 1/C Shielded Cable, 15kV, 1.10-1.55 in.

SKU # 04568604618 Manufacturer Series: HVS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: In-Line Splice
Cable Type: 1/C Shielded
Voltage: 15kV
Insulating Material: Heat Shrink
Connector - included: Not Included, Sleeve, CU/AL
Conductor Min: 500 MCM
Conductor Max: 750 MCM
Insulation Outside Diameter: 1.1 to 1.55 in. (28 to 47mm)

Splices, 15 kV: Type - Inline Splice; Cable Type - 1/C Shielded; Voltage - 15kV; Insulating Material - Heat Shrink; Connector - included - Not Included, Sleeve, CU/AL; Conductor Min - 500 mcm; Conductor Max - 750 mcm; Insulation O.D. - in - 1.10-1.55 in.; Insulation O.D. - mm - 28.0-47.0 mm; Manufacturer Series - HVS