Menu Search
AREA LIGHTING RESEARCH #HVS-T-1583E-S

Inline Splice, Multi-Conductor, Inline, 3/C Shielded Cable

SKU # 04568603968
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: In-Line Splice
Cable Configuration: Multi-Conductor, Inline
Cable Type: 3/C Shielded
Voltage: 15kV
Insulating Material: Plastic
Connector - included: Not Included
Conductor Min: 500 MCM
Conductor Max: 1000 MCM
Insulation Outside Diameter: 1.1 to 1.5 in. (28 to 38mm)
Contents: Solderless Ground Braid
Packaging: 1/Box