You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
AREA LIGHTING RESEARCH #HVS-T-1581S

In-Line Transition Reducer Kit, PILC - POLY Cable, 15kV, 4 - 4/0 AWG, 0.65-1.05 in. OD

SKU # 04568600226
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: In-Line Transition Splice
Cable Type: PILC - POLY
Voltage: 15kV
Insulating Material: Heat Shrink
Connector - included: Not Included
Conductor Min: 4 AWG
Conductor Max: 4/0 AWG
Insulation Outside Diameter: 0.65 to 1.05 in. (16.5 to 26.7mm)

TE Connectivity's (TE) Raychem HVS-T/HVSR-T trifurcating transition splices greatly reduce the complexity of splicing one 3/C PILC cable to three 1/C polymeric cables. By converting the PILC cable to a polymeric equivalent, the splices eliminate compound

Additional Info: Cable Shield Style: Tape, Number of Cores: 3, Conductor Diameter: 0.23 - 0.53 in.