Menu Search
3M #5412

Splice Kit, 3/0 - 4/0 AWG, Concentric Neutral Power Cable, 15kV, Molded Rubber Insulating

SKU # 05400711862 Manufacturer Series: QS-II 5412
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Splice Insulating Kit
Cable Configuration: Single Conductor, Inline
Cable Type: Concentric Neutral Power
Voltage: 15kV
Insulating Material: Molded Rubber
Conductor Min: 3/0 AWG
Conductor Max: 4/0 AWG
Insulation Outside Diameter: 0.84 to 1.05 in. (21 to 27mm)
Application Rating: Direct Burial
Contents: Molded Rubber Insulator, For One Splice
Connector Required: Crimp Sleeve, CI Series
Packaging: 1/Pack

Splices, 15 kV: Type - Standard Splice Insulating Kit; Cable Configuration - Single Conductor, Inline; Cable Type - Concentric Neutral Power; Voltage - 15kV; Insulating Material - Molded Rubber; Conductor Min - 3/0 AWG; Conductor Max - 4/0 AWG; Insulation O.D. - in - 0.84-1.05"; Insulation O.D. - mm - 21.0-27.0 mm; Application Rating - Direct Burial; Contents - Molded Rubber Insulator, For One Splice; Connector Required - Crimp Sleeve, CI Series; Packaging - 1/Pack; Additional Information - Application: JCN or CN Cable (require SJ-1A or HSJ-1A splice jacket for JCN cable). Additional Conductor Size: 2/0-Str (220mil) 250-Str (175mil); Manufacturer Series - QS-II 5412

Additional Info: Application: JCN or CN Cable (require SJ-1A or HSJ-1A splice jacket for JCN cable). Additional Conductor Size: 2/0-Str (220mil) 250-Str (175mil)