Menu Search
Splices, 15 kV Splice Kit, 2 - 1 AWG, Concentric Neutral Power Cable, 15kV, Molded Rubber Insulating

3M #5411-CI-21

Splice Kit, 2 - 1 AWG, Concentric Neutral Power Cable, 15kV, Molded Rubber Insulating

SKU #05400711853
Manufacturer Series: QS-II 5411
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Insulated Standard Splice and Connector Kit
Cable Configuration: Single Conductor, Inline
Cable Type: Concentric Neutral Power
Voltage: 15kV
Insulating Material: Molded Rubber
Connector - included: Crimp Sleeve CU/AL
Conductor Min: 2 AWG
Conductor Max: 1 AWG
Insulation Outside Diameter: 0.64 - 0.9 in.
Insulation O.D. - mm: 16 - 23mm
Application Rating: Direct Burial
Contents: Molded Rubber Insulator, Connector, For One Splice
Packaging: 1/Pack

Splices, 15 kV: Type - Insulated Standard Splice and Connector Kit; Cable Configuration - Single Conductor, Inline; Cable Type - Concentric Neutral Power; Voltage - 15kV; Insulating Material - Molded Rubber; Connector - included - Crimp Sleeve CU/AL; Conductor Min - 2 AWG; Conductor Max - 1 AWG; Insulation O.D. - in - 0.64-0.90"; Insulation O.D. - mm - 16.0-23.0 mm; Application Rating - Direct Burial; Contents - Molded Rubber Insulator, Connector, For One Splice; Packaging - 1/Pack; Additional Information - Application: JCN or CN Cable (require SJ-1A or HSJ-1A splice jacket for JCN cable). Additional Conductor Size: 1-1/0-Sol; Manufacturer Series - QS-II 5411

Additional Info: Application: JCN or CN Cable (require SJ-1A or HSJ-1A splice jacket for JCN cable). Additional Conductor Size: 1-1/0-Sol