Menu Search
Splices, 15 kV Rubber Splice Kit, 2 - 1/0 AWG, Concentric Neutral Power Cable, 15kV, 0.64-0.90 in.

3M #5411R

Rubber Splice Kit, 2 - 1/0 AWG, Concentric Neutral Power Cable, 15kV, 0.64-0.90 in.

SKU #05400709352
Manufacturer Series: QS-II 5411R
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Repair Splice Insulating Kit
Cable Configuration: Single Conductor, Inline
Cable Type: Concentric Neutral Power
Voltage: 15kV
Insulating Material: Molded Rubber
Conductor Min: 2 AWG
Conductor Max: 1/0 AWG
Insulation Outside Diameter: 0.64 - 0.9 in.
Insulation O.D. - mm: 16 - 23mm
Application Rating: Direct Burial
Contents: Molded Rubber Insulator, For One Splice
Connector Required: Crimp Sleeve, CIR Series
Packaging: 1/Pack

Splices, 15 kV: Type - Repair Splice Insulating Kit; Cable Configuration - Single Conductor, Inline; Cable Type - Concentric Neutral Power; Voltage - 15kV; Insulating Material - Molded Rubber; Conductor Min - 2 AWG; Conductor Max - 1/0 AWG; Insulation O.D. - in - 0.64-0.90"; Insulation O.D. - mm - 16.0-23.0 mm; Application Rating - Direct Burial; Contents - Molded Rubber Insulator, For One Splice; Connector Required - Crimp Sleeve, CIR Series; Packaging - 1/Pack; Additional Information - Application: JCN or CN Cable (require SJ-1A or HSJ-1A splice jacket for JCN cable). Additional Conductor Size: 4-Str(220-mil) 2-1/0-Sol; Manufacturer Series - QS-II 5411R

Additional Info: Application: JCN or CN Cable (require SJ-1A or HSJ-1A splice jacket for JCN cable). Additional Conductor Size: 4-Str(220-mil) 2-1/0-Sol