Menu Search
Splices, 15 kV Kit, Splice, Inline Resin, 10-2 AWG
3M #82-AN

Kit, Splice, Inline Resin, 10-2 AWG

SKU # 05112861338
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Inline Resin Splice Kit
Cable Configuration: Single or Multiple Conductor
Cable Type: Unshielded
Voltage: Up-1000V (Multiple)
Connector - included: No
Conductor Min: 10 AWG (6mm2)
Conductor Max: 2 AWG (30mm2)
Insulation Outside Diameter: 0.406 in. (10mm)
Contents: 1 Splice

Kit, Splice; Inline Resin; 10-2 AWG; Insulation OD Range: 0.406-0.750 in. (10-19mm); No. of Conductors: 1 for 5kV, Multiple for 1kV