Menu Search
Splices, 15 kV Cold Shrink Splice Kit, 350 MCM - 750 MCM, Shielded Power Cable, 15kV, 1.04-1.70 in.

3M #5777A-MT

Cold Shrink Splice Kit, 350 MCM - 750 MCM, Shielded Power Cable, 15kV, 1.04-1.70 in.

SKU #05400744289
Manufacturer Series: QS-III 5700A-MT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Standard Splice Insulating Kit
Cable Configuration: Multi-Conductor, Inline
Cable Type: Shielded Power
Voltage: 15kV
Insulating Material: Cold Shrink
Conductor Min: 350 MCM
Conductor Max: 750 MCM
Insulation Outside Diameter: 1.04 - 1.7 in.
Insulation O.D. - mm: 26.4 - 43.2mm
Application Rating: Direct Burial
Contents: Cold Shrink Insulators, Shielding, Tapes, For One 3C Splice
Connector Required: Crimp Sleeve
Packaging: 1/Pack

Splices, 15 kV: Type - Standard Splice Insulating Kit; Cable Configuration - Multi-Conductor, Inline; Cable Type - Shielded Power; Voltage - 15kV; Insulating Material - Cold Shrink; Conductor Min - 350 MCM; Conductor Max - 750 MCM; Insulation O.D. - in - 1.04-1.70"; Insulation O.D. - mm - 26.4-43.2 mm; Application Rating - Direct Burial; Contents - Cold Shrink Insulators, Shielding, Tapes, For One 3C Splice; Connector Required - Crimp Sleeve; Packaging - 1/Pack; Additional Information - Application: 15kV 3-Core Cables. Tape, Wire or UniShield Shielded Cable. Armored and Non-Armored; Manufacturer Series - QS-III 5700A-MT

Additional Info: Application: 15kV 3-Core Cables. Tape, Wire or UniShield Shielded Cable. Armored and Non-Armored