3M #5514A-350-CU

Cold Shrink Splice Kit, 350 MCM - 350 MCM, Shielded Power Cable, 15kV, 0.84-1.38 in.

SKU: 05400744107
Manufacturer Series: 5514A
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Standard Splice Insulating Kit
Cable Configuration: Single Conductor, Inline
Cable Type: Shielded
Voltage: 15kV
Insulating Material: Cold Shrink
Connector - included: Included
Conductor Max: 350 MCM
Insulation O.D. - in: 0.84-1.38 in.
Insulation O.D. - mm: 21.3-35.1 mm
Application Rating: Direct Burial
Contents: Cold Shrink Insulators, Shielding, Tapes, For 1 Splice
Packaging: 1/Case
Manufacturer Series: 5514A
Description
Splices, 15 kV: Type - Standard Splice Insulating Kit; Cable Configuration - Single Conductor, Inline; Cable Type - Shielded; Voltage - 15kV; Insulating Material - Cold Shrink; Connector - included - Included; Conductor Max - 350 MCM; Insulation O.D. - in - 0.84-1.38 in.; Insulation O.D. - mm - 21.3-35.1 mm; Application Rating - Direct Burial; Contents - Cold Shrink Insulators, Shielding, Tapes, For 1 Splice; Packaging - 1/Case; Additional Information - Application: Tape, Wire or UniShield Shielded Cable; Manufacturer Series - 5514A
Additional Info: Application: Tape, Wire or UniShield Shielded Cable