Menu Search
3M #5415A

Cold Shrink Splice Kit, 2 - 4/0 AWG, Concentric Neutral Power Cable, 15kV, 0.64-1.01 in.

SKU # 05112853470 Manufacturer Series: QS-III 5415A
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Splice Insulating Kit
Cable Configuration: Single Conductor, Inline
Cable Type: Concentric Neutral Power
Voltage: 15kV
Insulating Material: Cold Shrink
Conductor Min: 2 AWG
Conductor Max: 4/0 AWG
Insulation Outside Diameter: 0.64 to 1.01 in. (16.3 to 25.7mm)
Application Rating: Direct Burial
Contents: Cold Shrink Insulators, Tapes, For One Splice
Connector Required: Crimp Sleeve, 10000/20000 Series
Packaging: 1/Pack

Splices, 15 kV: Type - Standard Splice Insulating Kit; Cable Configuration - Single Conductor, Inline; Cable Type - Concentric Neutral Power; Voltage - 15kV; Insulating Material - Cold Shrink; Conductor Min - 2 AWG; Conductor Max - 4/0 AWG; Insulation O.D. - in - 0.64-1.01"; Insulation O.D. - mm - 16.3-25.7 mm; Application Rating - Direct Burial; Contents - Cold Shrink Insulators, Tapes, For One Splice; Connector Required - Crimp Sleeve, 10000/20000 Series; Packaging - 1/Pack; Additional Information - Application: JCN or CN Cable; Manufacturer Series - QS-III 5415A

Additional Info: Application: JCN or CN Cable