Menu Search
BURNDY #YSR28FX26FXLTCKITC

In-Line Reducer Splice Kit Copper

SKU # 78181043437 Manufacturer Series: YSR-TC, Hyreducer
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: In-Line Reducer Splice Kit
Material: Copper
Conductor: CU
Color Code: Purple/Black
Length - Imperial: 2.94 in.

Splice Reducer, Copper: Type - In-Line Reducer Splice Kit; Material - Copper; Conductor - CU; Color Code - Purple/Black; Length - Imperial - 2.94 in.; Additional Information - Barrel Type: Standard, Barrel A Wire Range: 4/0 AWG Flex, Barrel B Wire Range: 2/0 AWG Flex; Manufacturer Series - YSR-TC, Hyreducer

Additional Info: Barrel Type: Standard, Barrel A Wire Range: 4/0 AWG Flex, Barrel B Wire Range: 2/0 AWG Flex