Menu Search
Splice Ground Kits Kit, Splice, Direct Bury, 18-10 AWG, 600V
3M #DBO/B-6-BULK

Kit, Splice, Direct Bury, 18-10 AWG, 600V

SKU # 05112859076
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Kit Type: Direct Bury Splice Kit
Conductor Range: 18-10 AWG
Connector Type: Steel Spring O/B+ Connector

Kit, Splice; Direct Bury; PP Tube and Spring O/B+ Connector; Wire Size: 18 - 10 AWG; Max. Operating Temp 221°F; 600V; 100 Kits/Case