MACLEAN POWER SYSTEMS #41

ConductRlink 41 Automatic Splice, 4 sol, 6 str, 8A CuWeld, CU Conductor, 0.184-0.210 in. OD x 3.58 in. L, Copper

SKU: 66271103382
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Automatic Jaw Line Splice
Material: Copper
Conductor: CU, Copperweld
CU Solid: 4 sol
CU Strand: 6 str
Copperweld: 8A CuWeld
OD Min-Max: 0.184-0.210" OD
Length: 3.58 in.
Manufacturer Series: ConductRlink
Description
Splice, Copper: Type - Automatic Jaw Line Splice; Material - Copper; Conductor - CU, Copperweld; CU Solid - 4 sol; CU Strand - 6 str; Copperweld - 8A CuWeld; OD Min-Max - 0.184-0.210" OD; Length - 3.58"; Manufacturer Series - ConductRlink