Menu Search
Splice, Copper Overhead Line Splice, 3 sol, 4 str, 6A CuWeld, CU Conductor, 0.200-0.230 in. OD x 3.5 in. L, Copper

HUBBELL #GL113

Overhead Line Splice, 3 sol, 4 str, 6A CuWeld, CU Conductor, 0.200-0.230 in. OD x 3.5 in. L, Copper

SKU #09635931129
Manufacturer Series: GL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Automatic Jaw Line Splice
Material: Copper
Conductor: CU, Copperweld
CU Solid: 3 sol
CU Strand: 4 str
Copperweld: 6A CuWeld
OD Min-Max: 0.200-0.230" OD
Length: 3.5 in.

Splice, Copper: Type - Automatic Jaw Line Splice; Material - Copper; Conductor - CU, Copperweld; CU Solid - 3 sol; CU Strand - 4 str; Copperweld - 6A CuWeld; OD Min-Max - 0.200-0.230" OD; Length - 3.50"; Manufacturer Series - GL