Menu Search
Splice, Aluminum ConductRlink 7653 Tension Splice, 1/0 AWG ACSR, 1/0 AWG AAAC, 1/0-2/0 AAC, Aluminum, ACSR/AAAC/AAC Conductor

MACLEAN POWER SYSTEMS #7653

ConductRlink ConductRlink 7653 Tension Splice, 1/0 AWG ACSR, 1/0 AWG AAAC, 1/0-2/0 AAC, Aluminum, ACSR/AAAC/AAC Conductor

SKU #66271106267
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Automatic Jaw Line Splice
Material: Aluminum
Conductor: ACSR, AAAC, AAC
ACSR: 1/0
AAAC: 1/0
AAC: 1/0 - 2/0
Color Code: Yellow
OD Min-Max: 0.365-0.425" OD
Length: 15.7 in.