Menu Search
Search
HUBBELL #GLS5042

Automatic Splice, Aluminum, 13 in. L, 0.325-0.392 in. OD

SKU # 09635938949
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Automatic Splice
Material: Aluminum
OD Min-Max: 0.325 to 0.392 in.
Length: 13 in.

Splice, Aluminum: Type - Automatic Splice; Material - Aluminum; OD Min-Max - 0.325-0.392 in. OD; Length - 13.00 in.