HUBBELL #GL404A

Automatic Splice, 2 AWG ACSR, 2 AWG AAAC, 2 AWG AAC, Aluminum, ACSR/AAAC/AAC Conductor

SKU: 09635931197
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Automatic Jaw Line Splice
Material: Aluminum
Conductor: ACSR, AAAC, AAC
ACSR: 2
AAAC: 2
AAC: 2
Color Code: Red
OD Min-Max: 0.280-0.320" OD
Length: 12 in.
Manufacturer Series: GL
Description
Splice, Aluminum: Type - Automatic Jaw Line Splice; Material - Aluminum; Conductor - ACSR, AAAC, AAC; ACSR - 2 ACSR; AAAC - 2 AAAC; AAC - 2 AAC; Color Code - Red; OD Min-Max - 0.280-0.320" OD; Length - 12.00"; Manufacturer Series - GL