You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
TECHFLEX #F6N1.00BK

Spiral Wrap, 1 in. OD x 100 ft. L, PET, Black

SKU # 40073298932
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Spiral Wrap
Material: PET
Color: Black
Outside Diameter: 1 in.
Length: 100 ft.