Menu Search
PANDUIT #T25R-C

Wrap, Spiral; 0.25 in. OD x 100 ft. L;; Fire Resistant; Natural; 2 in. Max Bundle OD

SKU # 07498370564
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Spiral Wrapping
Material: Polyethylene, Fire Resistant
Color: Natural
Outside Diameter: 0.25 in.
Outside Diameter Min: 0.188 in.
Outside Diameter Max: 2 in.
Length: 100 ft.

Additional Info: NOTE: Availability based on current stock, suggested replacement Mfr#T25R-CY