Menu Search
Spiral Wraps Wrap, Spiral; 0.12 in. OD x 100 ft. L; Flame Retardant; Black; 0.5 in. Max Bundle OD

PANDUIT #T12F-C0

Wrap, Spiral; 0.12 in. OD x 100 ft. L; Flame Retardant; Black; 0.5 in. Max Bundle OD

SKU #07498370601
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Spool of 100 feet
Type: Spiral Wrapping
Material: Polyethylene, Flame Retardant
Color: Black
Outside Diameter: 0.12 in.
Outside Diameter Min: 0.062 in.
Outside Diameter Max: 0.5 in.
Length: 100 ft.

Additional Info: Temperature Range : -40 to 50 Deg C (-40 to 122 Deg F)