Menu Search
Spiral Wraps Spiral Wrapping, Natural, Nylon, 100 ft.

PANDUIT #T19N-C

Spiral Wrapping, Natural, Nylon, 100 ft.

SKU #07498362746
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Spiral Wrapping
Material: Nylon
Color: Natural
Outside Diameter: 0.19 in.
Outside Diameter Min: 0.12 in.
Outside Diameter Max: 1 in.
Length: 100 ft.

Additional Info: Wall Thickness: 0.02 in, Temperature Range : -40 to 65 deg C (-40 to 149 deg F)